£1489.00
Ex VAT
£1786.80
Inc VAT
Product Details
Product Specification
Product Documents
The MFT1735 instrument is designed for testing low voltage
electrical installations to BS 7671. It provides all the tests required
to complete the necessary electrical certification for industrial,
commercial and domestic fixed wiring installations.
• Simple colour-coded test selection and large clear backlit display for ease of use.
• Two and three wire non-trip loop testing for RCD protected circuits.
• Internal memory and Bluetooth communications.
• Type-B RCD and 3-phase RCD testing for industrial applications with no Earth.
• 3-terminal earth test and stakeless testing for spike resistance measurement.
• EN61010 CAT IV safety ratings and tough IP54 case.
Attribute | Value |
---|---|
Brand | Megger |
Contents | 3 Wire Lead Set with Prods and Clips AC Battery Charger Earth Electrode kit Mains Plug Test Lead (BS1363) (LT300-EN-BS) Neck Strap - Megger Embroidered Switched Probe SP5 |
Depth | 85mm |
EAN | 5036175227398 |
Ingress Protection Rating (IP Rating) | IP54 |
Length | 235mm |
MFR Part No. | 1003-319 |
Test Voltage | 100 1000 250 500V |
UNSPSC Code | 41113631 |
Weight | 1000g |
Width | 150mm |