noscriptFluke 117 True RMS Electrician's Multimeter with Non-Contact Voltage 2583647 | Cromwell Tools

Fluke

117 True RMS Electrician's Multimeter with Non-Contact Voltage

SKU:

FLU5161127D

MPN:

2583647

£307.00

Ex VAT

£368.40

Inc VAT

IN STOCK (4)

    Product Details

    For Electricians working in commercial and non-commercial premises (like hospitals and schools), the 117 is recommended. It includes extras like
    non-contact voltage detection to help get the job done faster and safer.


    Includes integrated non-contact voltage detection.
    Voltage max: 600V AC/DC.
    Current max: 20A AC.
    Capacitance max: 1000mF.
    Frequency max: 50kHz.
    Continuity: 600W.
    Diode Test: 2V.
    Safety rating: Cat III 600V.


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Three year warranty

    Brand

    Fluke

    EAN

    0095969344852

    Includes

    Holster Installed 9V battery Test leads with 4 mm lantern tips & protective cap Users manual

    Max. AC Current

    10A

    Max. AC Voltage

    600V

    Max. DC Current

    10A

    Max. DC Voltage

    600V

    MFR Part No.

    117

    UNSPSC Code

    41113630

    Weight

    550g