SKU:
FLU5161154H
MPN:
4977457
£3879.00
Ex VAT
£4654.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Improve worker safety & save time conducting high-voltage insulation tests with Fluke Connect:
-Faster testing, increased safety through remote configuration and test setup, remote start/stop and remote data download
-Real time trending gives you easy-to-see visual cues, rather than hard to read rapidly changing values
-Drag and drop report creation saves time and makes test results easier for everyone to understand
-Reduce paperwork while creating an auditable data trail by wirelessly storing results in Fluke Connect
The Fluke 1555 and Fluke 1550C, combined with the ir3000 FC Connector and Fluke Connect App, are designed to improve worker safety and save time while conducting insulation on high-voltage equipment including switchgear, motors, generators and cables. Fluke insulation testers can now conduct the entire range of test voltages specified in IEEE 43-2000 with a best in class, 3 year warranty and CAT IV 600 V safety rating. With measurement storage, a PC interface and the ability to store, share and analyze measurements through Fluke Connect, the 1555 and 1550C are perfect tools for preventative or predictive maintenance programs designed to identify potential equipment failures before they occur. The Fluke Connect mobile app is an easy to use, advanced wireless system for capturing and trending anomalies for troubleshooting,
commissioning and preventative maintenance of insulation resistance applications.
Features:
-Select test voltages up to 5 kV (1550C) and 10 kV (1555) and save time by trending on the spot using Fluke Connect
-CAT III 1000 V, CAT IV 600 V safety rating
-Selectable test voltages in 50 V steps from 250 V to 1000 V, and 100 V steps above 1000 V
-Reduce paperwork while creating an auditable data trail by wirelessly storing results in Fluke Connect
-Long battery life gives the user over 750 tests between charges
-Guard system eliminates the effect of surface leakage current on high-resistance measurements
-Large digital/analog LCD for easy viewing
-Capacitance and leakage current measurement
-Ramp function for breakdown testing
-Resistance measurements up to 1TΩ/2TΩ
-Timer settings up to 99 minutes for timed tests
-3 year warranty
Attribute | Value |
---|---|
Additional Features | CAT III 1000 V, CAT IV 600 V safety rating |
Brand | Fluke |
EAN | 0095969868839 |
Includes | 1 x 1550C KIT 5kV Insulation Tester Kit 1x IR3000FC 1550 Connector AC power cord Certificate of calibration English Manual FlukeView Forms basic CD-ROM FlukeView Forms installation guide Infrared adapter with interface cable IP67 hard carrying case Quick Reference card Ruggedized Alligator clips Test cables with alligator clips (red, black, green) USB-IR cable installation guide Users manual on CD-ROM |
Max. DC Voltage | 5000V |
MFR Part No. | 4977457 |
UNSPSC Code | 41113630 |
Weight | 3600g |