£329.00
Ex VAT
£394.80
Inc VAT
Product Details
Product Specification
Product Documents
For professional technicians worldwide there is one preferred solution: the precision, reliability and ease of use they find in Fluke 170 Series True RMS digital multimeters. This is the industry standard, with all the features you need to troubleshoot and repair so many problems in electrical and electronic systems.
Fluke 170 Series digital multimeters give you True RMS voltage and current measurements, 6000-count resolution, manual and automatic ranging and provide frequency, capacitance, resistance, continuity and diode measurements. In addition, the Fluke 177 and 179 provide higher 0.09% basic accuracy, a digital display with analog bar graph and backlight. And the Fluke 179 delivers temperature measurements.
Attribute | Value |
---|---|
Additional Features | 6000 Count Resolution Display Hold and Auto Hold Manual and Automatic Ranging Smoothing Mode Allows Filtering of Rapidly Changing Inputs |
Brand | Fluke |
EAN | 0095969095921 |
Includes | Installed 9 V Battery Test Leads Users Manual |
Max. AC Current | 10A |
Max. AC Voltage | 1000V |
Max. DC Current | 10A |
Max. DC Voltage | 1000V |
MFR Part No. | 175 |
UNSPSC Code | 41113630 |
Weight | 420g |