£999.00
Ex VAT
£1198.80
Inc VAT
Product Details
Product Specification
The 279 FC is a full-featured digital multimeter with integrated thermal imaging and is designed to increase your productivity and confidence. The thermal multimeter helps you find, repair, validate and report many electrical issues quickly so that you are confident problems are solved.
Features:
-Full-featured multimeter with built-in thermal imager
-15 measurement functions including: AC voltage with low-pass filter, DC voltage, Resistance, Continuity, Capacitance, Diode test, Min/Max/Avg, AC current (with iFlex), Frequency
-Thermal imaging reveals many electrical issues quickly and safely, eliminating the need for time-consuming testing and validation
-Two-in-one tool is designed to increase productivity
-iFlex expands your measurement capabilities- get into tight, hard to reach spaces for current measurement (up to 2500 A AC)
-Designed for durability, built to withstand a 3 m (9.8Ft) drop, double insulated with raised rubber holster for increased protection
-Save measurements and images while communicating wirelessly with a smart phone up to 20 feet/6.1 m away (no obstructions)
-Image resolution-80 x 60
-3.5"/8.89 cm color LCD screen
-Rechargeable lithium-ion battery allows for a for a full work day (10+ hours) under normal conditions
-Assembled in the USA
-Three year standard warranty
-Auto power off to save battery power
-CAT III 1000 V, CAT IV 600 V measurement category
-Optional accessories: Fluke i2500-10 or i2500-18 iFlex® Flexible Current Probes, Fluke BC500 AC Power Charger and Fluke BP500 Lithium-ion Battery 3000 mAh
Attribute | Value |
---|---|
Additional Features | 15 Measurement Features CAT III 1000 V, CAT IV 600 V measurement category |
Brand | Fluke |
EAN | 0095969794466 |
Includes | (1 pair) TL175 Test Leads 279 FC True-rms Thermal Multimeter 45.72 cm (18 in) iFlex Flexible Current Probe Hanging Strap Rechargeable Lithium Ion Battery and Charger Soft Carrying Case |
Max. AC Current | 2500A |
Max. AC Voltage | 1000V |
Max. DC Voltage | 1000V |
MFR Part No. | 4684050 |
UNSPSC Code | 41113630 |
Weight | 793g |