£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
Product Documents
5 functions/16 ranges. Continuity test: buzzer alert. Auto power off saves batteries. Data Hold. Protective case included
Display: LCD, 3-3/4-digit, 3400 Count.
Mesaurement ranges:
Voltage: AC 0.001V - 600V (50 ~ 60Hz).
Voltage: DC 0.1mV - 600V.
Input impedance: 10MW.
Resistance: 0.1W - 34MW.
Continuity R: <340W.
Dimensions: 130 x 77 x 18mm.
Weight: approx. 110g (incl. battery and case).
Attribute | Value |
---|---|
Additional Features | 3200-Count Display with Analog Bargraph Auto-Off Saves Batteries Go Anywhere Meter Smallest |
Brand | Beha Amprobe |
EAN | 0095969443364 |
Includes | Battery and Users Manual Pocket Carrying Case Test Leads |
Max. AC Voltage | 600V |
Max. DC Voltage | 600V |
MFR Part No. | DM78C |
UNSPSC Code | 41113630 |
Weight | 110g |