£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
A handy, pocket-sized everyday meter for every engineer, with the added benefit of a built-in Volt Stick and torch.
Specifications:
Display: 2000-count
DC Voltage Ranges: 0.1mv ~ 600v
AC Voltage Ranges: 1mv -~ 600v
AC/DC Current: 0.1µ- 200mA
Measuring Rate: 2 per second
Dimensions: 54(W) x 104(H) x 36(D)mm
Power Supply: 2x AAA 1.5v batteries (included)
Approvals: CAR III 1000v, CAT IV 600v Safety Standards EN 61010 1.CE, Pollution Degree II
Attribute | Value |
---|---|
Additional Features | The Multimeters are Protected Against Overloading by An Electronic Fuse When Not in Use The Test Probes can be Stored At the Rear of the Instrument Body |
Brand | Sagab By Elma |
Includes | 2x AAA 1.5v batteries |
Max. AC Current | 0.2A |
Max. AC Voltage | 600V |
Max. DC Current | 0.2A |
Max. DC Voltage | 600V |
MFR Part No. | ELMA 903 |
UNSPSC Code | 41113630 |
Weight | 145g |