£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
This auto-ranging multimeter with a large rotary switch, with easy selection of the required test, even when wearing gloves. The two test buttons, one to lock the range and the other to hold the results which are displayed on a 3½ digit LCD screen. The main test functions are AC voltage and DC voltage and current and resistance. The multimeter measures both AC and DC voltage between 0.1mV to 600V and AC and DC current between 10mA to 10A.
There is a diode test and an audible continuity test which sounds at less than 25Ω.
Battery Life : 200 hours typical with carbon-zinc
Attribute | Value |
---|---|
Brand | Martindale Electric |
EAN | 5036162185458 |
Max. AC Current | 10A |
Max. AC Voltage | 600V |
Max. DC Current | 10A |
Max. DC Voltage | 600V |
MFR Part No. | MARMM39 |
UNSPSC Code | 41113630 |
Weight | 315g |