£1089.00
Ex VAT
£1306.80
Inc VAT
Product Details
Product Specification
Features:
-279FC Wireless TRMS Thermal Multimeter with IFlex and Ex Battery
-Camera resolution - 80 x 60
-3.5"/8.89 cm color LCD screen
-Rechargeable lithium ion battery allows for a for a full work day (10+ hours), under normal conditions
-Assembled in the USA
-Three year standard warranty
-15 measurement functions including: AC/DC voltage, Resistance, Continuity, Capacitance, Diode Test, Min/Max, AC Current (with iFlex), Frequency
-Auto power off to save battery power
-CAT III 1000 V, CAT IV 600 V measurement category
-TL75 Test Leads
-Rechargeable Lithium Ion Battery and Charger
Attribute | Value |
---|---|
Additional Features | 15 Measurement Functions CAT III 1000 V, CAT IV 600 V measurement category |
Brand | Fluke |
EAN | 0095969872386 |
Max. AC Current | 2500A |
Max. AC Voltage | 1000V |
Max. DC Voltage | 1000V |
MFR Part No. | 4989200 |
UNSPSC Code | 41113630 |
Weight | 793g |