£32.49
Ex VAT
£38.99
Inc VAT
2 Variations Available
Product Details
Product Specification
PASS PAT test labels, designed for use in harsh environments.
Attribute | Value |
---|---|
Adhesive Type | Permanent |
Brand | Martindale Electric |
Colour | Silver/Grey |
Description | Appliance No Next Test Test Date Tested By |
EAN | 5036162186479 |
Label Size | 50 x 25mm |
Material Form | Polyester |
MFR Part No. | Poly 2 |
Number of Labels | 500 |
UNSPSC Code | 55121600 |