£357.00
Ex VAT
£428.40
Inc VAT
Product Details
Product Specification
Product Documents
Easy to use battery powered, hand-held PAT tester with simple one-button test selection. Allow for automatic Class I, Class II & power lead tests. Comes complete with an extension lead adaptor, an earth bond probe with clip, a mains charger, 6xAA rechargeable batteries and a "Test & Go" carry case with separate pocket for accessories
Features and Benefits:
•Easy to use due to compact design with back-lit display and one button testing
•Easy to read display shows measured values with PASS/FAIL indication
•The lightweight portable design makes it ideal for testing in all locations whether under a desk or testing a wall mounted monitor
•Allows for I.T. safe 200mA DC earth bond tests with two pass levels, 250V/500V insulation tests and tests on 240V and 110V appliances
•Mains rechargeable with in-car option
Typical Applications:
•Electrical installations
Attribute | Value |
---|---|
Brand | Martindale Electric |
Depth | 54mm |
EAN | 5036162188251 |
Length | 210mm |
MFR Part No. | MARHPAT500/2 |
Test Voltage | 500V |
UNSPSC Code | 41113600 |
Weight | 700g |
Width | 90mm |