noscriptMoore & Wright MW505-02 DIGITAL PROTRACTOR 200mm 360 DEG RANGE MW505-02 | Cromwell Tools

Moore & Wright

MW505-02 DIGITAL PROTRACTOR 200mm 360 DEG RANGE

SKU:

M&W3403652B

MPN:

MW505-02

£104.00

Ex VAT

£124.80

Inc VAT

IN STOCK (2)

    Product Details

    Elevate your precision with the Moore and Wright® Digital Protractor, featuring strategically placed strong magnets on all blade edges for unparalleled accuracy in angle measurements. The digital capabilities and secure grip provided by the magnets make it a must-have for crafting precise joints and aligning metalwork.


    Features and Benefits
    • ±0.2° accuracy for precise measurements
    • Large LCD for clear and easy reading
    • Easy-to-use and robust lock device for secure positioning
    • Hold function for added convenience
    • Reversible reading for flexibility in viewing measurements


    Typical Applications
    • Woodworking
    • Metalworking
    • Construction
    • Automotive
    • Carpentry
    • Plumbing
    • Machining


    Product Specification
    Attribute
    Value

    Accuracy

    ±0.1°

    Additional Features

    Hold Function Large LCD Display Reversible Reading

    Brand

    Moore & Wright

    EAN

    5051102124632

    ECLASS Code

    21170207

    Includes

    Battery

    Material

    Stainless Steel

    MFR Part No.

    MW505-02

    Product Type

    Digital Protractor

    Range

    0 to 360°

    Resolution

    0.05°

    Size

    200mm

    Surface Finish

    Satin Chrome

    UNSPSC Code

    41111600