£50.99
Ex VAT
£61.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Digital angle rule made from durable stainless steel with an easy to use and strong lock device. Hold function, reversible reading and a large LCD for easy readings.
Features and Benefits
• Stainless steel rule blades with mm, 1/16", 1/32" and 1/64" scales.
• Large LCD display for easy to read results
• Easy-to-use and strong lock device
• Offers both inside and outside angle measuring
Typical Applications
• Workshop
• On-site
Notes
• Resolution: 0.05°
Attribute | Value |
---|---|
Accuracy | 0.05° |
Additional Features | Hold Function Large LCD Display Reversible Reading |
Brand | Moore & Wright |
EAN | 5051102124663 |
ECLASS Code | 21170207 |
Includes | Hold Function Reversible Reading |
Material | Stainless Steel |
MFR Part No. | MW506-02 |
Number of Pieces | 2 |
Product Type | Digital Angle Rule |
Range | 0 to 300° |
Resolution | 0.05° |
Size | 300mm |
Surface Finish | Polished |
UNSPSC Code | 41111600 |