£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Product Documents
Used in combination with two-pole voltage testers to verify that they are safe for use both before and after testing periods.
A Portable lightweight unit with two integrated ports designed to house the probe tips of a voltage tester. Once the probes are inserted into these holes and the MPU690 is activated it will test voltage levels in five steps - 50, 100, 230, 400 and 690V. When each voltage passes the proving unit's tests an LED light will switch on on the front of the tester.
Designed to work automatically whenever its needed, the MPU690 will power on once testing probes are inserted into the unit and it will then simulate a 50Hz output voltage designed to represent AC mains supply.
The MPU690 is perfectly acceptable for use with other makes and models of two-pole voltage testers.
• 5 stepped nominal output voltages.
• High output power suitable for test lamps.
• Extended battery life, although the unit has a high output the unit has exceptionally good battery life.
• The rugged case of the MPU690 features a magnetic base for convenient use.
•N.B. The MPU690 is not recommended for use with multi- meters.
Attribute | Value |
---|---|
Brand | Megger |
Depth | 48mm |
Display Type | LED |
EAN | 5036175222591 |
Length | 130mm |
Manufacturer Guarantee | 1 Year |
MFR Part No. | 1001-561 |
Output Voltage | 50-690V ac |
Suitable For | other makes and models of two-pole voltage testers |
UNSPSC Code | 41113600 |
Weight | 346g |
Width | 68mm |