£89.49
Ex VAT
£107.39
Inc VAT
Product Details
Product Specification
Product Documents
This is a convenient pocket-sized, battery powered proving device that produces a 240V DC output. Any device used for voltage detection and for proving dead should be tested before and after use to ensure the safety of the operative.
The PD240 current is limited to 2mA and is suitable for use with multimeters and other voltage detectors that have an input impedance greater than 120KΩ. It has a long battery life.
Features:
• Safely and simply proves the operation of multimeters and voltage testers
• 240V DC output proving unit
• Compact size with belt clip
• Essential for implementing effective safe isolation
Attribute | Value |
---|---|
Brand | Martindale Electric |
Depth | 31mm |
Display Type | LED |
EAN | 5036162185410 |
Length | 144mm |
Manufacturer Guarantee | 2 Years |
MFR Part No. | PD240 |
Suitable For | 2 Pole Voltage Tester Digital Multimeters |
UNSPSC Code | 41113600 |
Weight | 180g |
Width | 63mm |