£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
Proving units that simply and safely proves the operation of voltage and test lamps.
Features and Benefits:
•Essential for implementing effective safe isolation procedures
•440V industry leading proving unit for all low and high impedance testers
•Long battery life and a low battery indicator
Typical Applications:
•Electrical installations and maintenance
Attribute | Value |
---|---|
Brand | Martindale Electric |
Depth | 35mm |
Display Type | LED - High Voltage LED - Low Battery |
EAN | 5036162188480 |
Length | 150mm |
MFR Part No. | MARPD440S |
Output Voltage | 440V ac |
Suitable For | Multimeters, voltage testers & Drummond test lamps |
UNSPSC Code | 41113600 |
Weight | 350g |
Width | 80mm |