noscriptMitutoyo 186-105 1mm-7mm (34PAIR OF LEAVES) RADIUS GAUGE 186-105 | Cromwell Tools

Mitutoyo

186-105 1mm-7mm (34PAIR OF LEAVES) RADIUS GAUGE

SKU:

MIT3253220A

MPN:

186-105

£29.99

Ex VAT

£35.99

Inc VAT

IN STOCK (5)

    Product Details

    186-105, Radius Gage Set, 17 Pairs of Leaves, 1mm to 3mm by 0.25mm, 3.5mm to 7mm by 0.5mm.
    Radius size is stamped on each gauge.
    Both concave and convex radius gauges.
    With a locking clamp.


    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    ECLASS Code

    21170206

    Graduations

    0.25 0.5mm

    Number of Leaves

    34

    Range

    1 - 7 mm

    System of Measurement

    Metric

    Type

    Radius Gauge

    UNSPSC Code

    41111600