£35.99
Ex VAT
£43.19
Inc VAT
Product Details
Product Specification
Mitutoyo Radius Gage Set, Range: 7.5mm to 15mm by 0.5mm, Number of Leaves: 32 Pairs of Leaves.
Radius size is stamped on each gage.
Both concave and convex radius gages.
With a locking clamp.
Attribute | Value |
---|---|
Brand | Mitutoyo |
EAN | 4946368047232 |
ECLASS Code | 21170206 |
Graduations | 0.5mm |
Number of Leaves | 32 |
Range | 7.5-15 |
System of Measurement | Metric |
Type | Radius Gauge |
UNSPSC Code | 41111600 |