£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
Mitutoyo Radius Gage Set, Range: 15.5mm to 20mm by 0.5mm, 21mm to 25mm by 1mm, Number of Leaves: 30 Pairs of Leaves.
Radius size is stamped on each gage.
Both concave and convex radius gages.
With a locking clamp.
Measurement Graduations: 1 millimeters, 0.5 millimeters.
Attribute | Value |
---|---|
Brand | Mitutoyo |
EAN | 4946368047249 |
ECLASS Code | 21170206 |
Graduations | 0.5 1mm |
Number of Leaves | 30 |
Range | 15.5-25 |
System of Measurement | Metric |
Type | Radius Gauge |
UNSPSC Code | 41111600 |