£18.49
Ex VAT
£22.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Moore & Wright |
EAN | 5051102008086 |
ECLASS Code | 21170206 |
MFR Part No. | 204 |
Number of Leaves | 16 |
Range | 1/32-17/64 |
System of Measurement | Imperial |
Type | Radius Gauge |
UNSPSC Code | 41111600 |