£31.79
Ex VAT
£38.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Moore & Wright |
EAN | 5051102052676 |
ECLASS Code | 21170206 |
Graduations | 0.5mm |
MFR Part No. | 204MA |
Number of Leaves | 16 |
Range | 5.5-13 |
System of Measurement | Metric |
Type | Radius Gauge |
UNSPSC Code | 41111600 |