£30.49
Ex VAT
£36.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
For checking internal and external radii. Enclosed in a steel case.
Attribute | Value |
---|---|
Brand | Moore & Wright |
EAN | 5051102017545 |
ECLASS Code | 21170206 |
Graduations | 0.5mm |
MFR Part No. | 206MA |
Number of Leaves | 16 |
Range | 5.5mm - 13mm |
System of Measurement | Metric |
Type | Radius Gauge |
UNSPSC Code | 41111600 |