SKU:
AVO5165059K
MPN:
RCDT320-EN-BS
£639.00
Ex VAT
£766.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Two RCD testers that comply with EN61557 for testing, measuring or monitoring of protective measures.
The RCDT300 series can perform 1/2I, 1xI and 5xI tests on RCDs. rated at 10 -1000mA on general and selective (time delayed) RCDs.
• Tests standard, DC, selective, and programmable RCDs.
• Ramp testing.
• Auto (Remote) testing.
• 3 Phase safe.
• Enables testing on 110 V centre tapped supplies.
• Tough rubber armoured case with built-in cover.
• Weatherproof to IP54.
• USB interface for downloading test result.
Tough:
• Designed to take the bashing that testers receive on site, the Megger RCDT testers are rubber armoured.
• The rigid display cover folds right out of the way during testing and locks down to protect the display when it is finished.
Simple to use:
• No buried functions mean it is obvious how to use the Megger RCDT.
• Colour coded ranges help test range selection, reducing test times and fault location.
• A user guide in the lid provides all the basic information.
• Hangs comfortably around the neck for hands-free use because the instrument is carefully balanced.
Attribute | Value |
---|---|
Brand | Megger |
Contents | 2 Wire Test Lead with Prods and Clips (1001-976) Mains Plug Test Lead (BS1363) |
Depth | 78mm |
EAN | 5036175214138 |
Height | 203mm |
MFR Part No. | RCDT320-EN-BS |
RCD Ratings (IΔN) | 100 30 300 500mA |
Safety Rating | Cat III 300V |
Supply Voltage | 50-280V |
UNSPSC Code | 41113642 |
Weight | 980g |
Width | 148mm |