noscriptSterilin 30ml UNIV CONT. PL LABEL,F/SEAL CAP 128C PS/PP-400 128C PS/PP-400 | Cromwell Tools

Sterilin

30ml UNIV CONT. PL LABEL,F/SEAL CAP 128C PS/PP-400

SKU:

STS3851701A

MPN:

128C PS/PP-400

£69.99

Ex VAT

£83.99

Inc VAT

OUT OF STOCK

    Product Details

    CE marked in accordance with the European Directive 98/79/EC. For in vitro use only. Product is free standing with a conical base ideal for pellet formation. Unique leak tight cap ensures excellent sample containment. Leak tested in accordance with EN14254 Annexe D and BS5213. Suitable for centrifugation at 3,800 x g. Available
    pre-filled with boric acid (0.4g) for the preservation of urine samples. Aseptically manufactured under cleanroom conditions (Class 7 ISO 14644) to exclude microbiological contamination. Manufactured from virgin polystyrene. All materials are non-cytotoxic. Sterility: (AS) Aseptic Manufacture. Materials base/cap: (PS/PP) Polystyrene, Polypropylene.


    Product Specification
    Attribute
    Value

    Brand

    Sterilin

    Cap Type

    Polypropylene

    Material

    Polystyrene

    MFR Part No.

    128C

    Pack Quantity

    400

    Sterility

    Aseptic

    UNSPSC Code

    41121800

    Volume Capacity

    30ml