£500.72
Ex VAT
£600.86
Inc VAT
Product Details
Product Specification
Easy spindle retraction.
Tolerance hands. Tungsten carbide tipped measuring faces.
Accuracy: ± 1μm. Flatness: 0.3μm.
Parallelism: 0.6μm (for models up to 50mm).
Repeatability: ±0.4μm.
Graduation: 0.001mm (0.00005'')
Range: ±0.06mm (0.0023'').
Attribute | Value |
---|---|
Brand | Mitutoyo |
EAN | 4946368380285 |
UNSPSC Code | 41000000 |