noscriptMartindale Electric BZ101 (Buzz-It) 240V Socket Tester with Audible Buzzer BZ101 | Cromwell Tools

Martindale Electric

BZ101 (Buzz-It) 240V Socket Tester with Audible Buzzer

SKU:

MRT5165681A

MPN:

BZ101

£23.49

Ex VAT

£28.19

Inc VAT

IN STOCK (8)

    Product Details

    The BZ101 provides a fast and simple solution for checking that 13A sockets are wired correctly. It uses the same LED indication as the CP501 but has the added benefit of an audible sounder to confirm that the wiring is correct.


    This is particularly useful when checking sockets that are not easily visible or in difficult to access locations.


    With the audible indication, the Buzz-It can also be used as a basic fuse finder, when the correct fuse is pulled the buzzer stops.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Martindale Electric

    Depth

    47mm

    EAN

    5036162183157

    ECLASS Code

    27200308

    Length

    65mm

    MFR Part No.

    BZ101

    UNSPSC Code

    41113704

    Voltage

    240V

    Width

    65mm