noscriptCP301 110V Industrial Socket Tester | Cromwell Tools

Martindale Electric

CP301 110V Industrial Socket Tester

2 Variations

Get quick and effective testing of wiring and electrical installations with a plug-in industrial socket tester from Martindale Electric®. Designed to detect up to seven fault conditions, the simple to read display provides clear fault codes instantly.

Features and Benefits
• Delivers quick and simple wiring testing
• Bright LED provides clear fault identification
• Available in both 16A (MRT5162811E) and 32A (MRT5162812G) models
• Look up chart on the tester for quick diagnosis
• ABS housing for robust and reliable equipment

Typical Application
• Electrical maintenance

Standards
• CAT II 150V, Class II
• BS EN 61010-1
• BS EN 61326-1

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1