£144.00
Ex VAT
£172.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This three phase socket tester from Martindale Electric® is ideal for checking incorrect or faulty wiring in IEC 60309 four pin outlets. Quick and convenient, the test will automatically initiate once the tester is plugged in and will immediately check for PE presence, phase sequence and phase presence.
Features and Benefits
• Provides six wiring condition checks for user convenience
• Bright LED Indication for easy read-outs
• Available in 16A, 32A and 63A variants to suit all testing requirements
Typical Applications
• Industrial maintenance
• Food and beverage
Standards
• BS EN 61010-1
• BS EN 61236-1
Attribute | Value |
---|---|
Brand | Martindale Electric |
Depth | 54mm |
EAN | 5036162186325 |
ECLASS Code | 27200308 |
Length | 131mm |
MFR Part No. | PC104-63 |
UNSPSC Code | 41113704 |
Voltage | 380-415V |
Weight | 550g |
Width | 94mm |