£332.50
Ex VAT
£399.00
Inc VAT
Product Details
Product Specification
3M™ Sound Level Meter SD-200
Sound level meter that is designed
for the measurement of workplace noise levels and help determine the degree of hearing protection required.
• Integrating/Averaging
Computes average sound pressure level for accurate assessment of intermittent sound levels.
• Selectable LED Alert
Provides visual reference of sound levels.
• Compact Design
Accommodates one-hand operation.
• Rechargeable Battery
Less ongoing maintenance and total cost of ownership, with up to 50 hours between charges
Measurement Parameters:
SPL, Lavg/Leq,
Run Time,
Max, Min
Range: 45 to 130dB.
Weight: 125g
Attribute | Value |
---|---|
Battery Type | Rechargeable |
Brand | 3M |
EAN | 0051131496385 |
ECLASS Code | 21170207 |
UNSPSC Code | 41115503 |
Weight | 125g |