£210.75
Ex VAT
£252.90
Inc VAT
Product Details
Product Specification
Type 310
Finish ground on both sides and edges marked at supporting points on the 36" size and longer. Product number suffixed 'B' indicates one edge has a 30 bevel. Conforms to BS 5204 - B
Attribute | Value |
---|---|
Brand | Moore & Wright |
ECLASS Code | 21170207 |
Grade | B |
Material | Steel |
Shape | Straight |
Size | 600mm |
Standards Met | BS 5204 |
UNSPSC Code | 27111800 |