£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
Locates live cables, metals or wooden substructures in walls or ceilings. It is the only tool on the market that calibrates itself, therefore preventing errors caused by incorrect calibration. The backlit display makes it easier to see the screen and allows for use in darker environments. Various detection modes including drywall mode, metal move, and live wire mode. Max. detection depth: ferrous metals/non-ferrous metals/live cables/wood - 120/80/50/38mm.
Auto shutdown: 5 mins.
Batteries: 1x 9V.
Dimensions (L x W x H): 200 x 85 x 32mm.
Features and Benefits
• Self-calibrating to prevent errors due to incorrect calibration
• Auto shutdown after 5 minutes to save power when not in use
Attribute | Value |
---|---|
Battery Type | 1x9V 6LR61 |
Brand | Bosch |
Detection Type | Ferrous Metals Live Cables Wooden Substructure |
Dimensions | 200x85x32mm |
EAN | 3165140560108 |
ECLASS Code | 27371801 |
Includes | Battery Carrying Strap Protective bag |
Indication | Audible/Visual |
Ingress Protection Rating | IP54 |
Maximum Detection Depth | Copper 80 Live Cables 50 Steel 120 Wooden substructures 38mm |
Maximum Voltage Sensed | 230V ac |
MFR Part No. | GMS 120 |
Minimum Voltage Sensed | 110V ac |
Safety Rating | Category III |
UNSPSC Code | 41111903 |
Voltage Sensing Range | 0.1mVac to 600VacV |