£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
This digital detector detects ferrous and non-ferrous metals and electrical cables, preventing you from drilling in to areas where these are routed. It features a practical automatic calibration for direct start-up and quick usage. Detection depths: Steel/Copper/Live Wires - 70mm/60mm/50mm
Features and Benefits:
•Straightforward LED traffic light system and warning sounds clearly indicate where it is safe to drill and where it is not
•Suitable for novices due to the quick and easy usability of the detector, simply switch it on, detect and drill
Typical Applications:
•Construction
•DIY
•Electrical installations
Notes:
•Detection depth: steel, max. 70mm, copper, max. 60mm and live cables, max. 50mm
Attribute | Value |
---|---|
Battery Type | 2 x 1.5 V LR03 (AAA) |
Brand | Bosch DIY |
Detection Type | Ferrous Metals Non Ferrous Metals |
EAN | 3165140853644 |
ECLASS Code | 27371801 |
Indication | Audible/Visual |
Maximum Detection Depth | 70mm |
MFR Part No. | 0603681200 |
UNSPSC Code | 41111903 |