£529.00
Ex VAT
£634.80
Inc VAT
Product Details
Product Specification
Glass ceramic top for excellent chemical and heat resistance. The hotplate surface is very easy to keep clean and the edges stay cool even in high tempretures to reduce burn accidents. Powerful stirring action. Flashing warning light to show when the top plate is too hot to touch. Safety circuit to protect against overheating. Powerful stirring action, ideal for handling large vessels. Powerful magnets and motor give stirring speeds of up to 1500rpm and volumes up to 15 litres.
Plate Dimensions: 300 x 300mm
Heated Area: 200 x 200mm
Heater Power: 1200W
Max Plate Temp.: 450C
Stirrer Speed: 100 - 1500
Max. Stirring Capacity: 15 litres
Net Weight: 7kg
Electrical supply: 230V, 50Hz, 1250W
Attribute | Value |
---|---|
Brand | Stuart Science Equipment |
UNSPSC Code | 42141500 |