£2149.00
Ex VAT
£2578.80
Inc VAT
Product Details
Product Specification
Product Documents
Whether the goal is product testing or scientific research, heat can be an important indicator of how a system is functioning. The FLIR ETS320 is a non-contact thermal measurement system that pairs a high-sensitivity infrared camera with an integrated stand, for hands-free measurement of printed circuit boards and other small electronics.
Attribute | Value |
---|---|
Accuracy | ±3°C or ±3% of reading for ambient temperature 10°C to 35°C (50°F to 95°F) |
Brand | Flir |
Depth | 150mm |
EAN | 4743254002913 |
ECLASS Code | 19100101 |
Focus | Fixed |
Height | 300mm |
MFR Part No. | 63950-1001 |
Power | Li-ion battery, charged in camera |
Resolution | 320x240 |
Screen Type | LCD |
Supplied With | Camera FLIR Tools+ Software Mount Power supply Stand USB Cable |
UNSPSC Code | 41115325 |
Weight | 575g |
Width | 220mm |