£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
Min/Max thermometers feature a moulded plastic outer shell with fixture hole for hanging. Spirit filled, they provide accurate temperature readings from -50°C to +50°C.
Features and Benefits
• Moulded plastic outer shell for durability
• Fixture hole for easy mounting
• Spirit filled, provides accurate readings on a range of temperatures from -50°C to +50°C
Attribute | Value |
---|---|
Accuracy | +/-2°C |
Additional Features | Ideal for the Greenhouse Max To Min thermometer Push Button Reset |
Brand | Brannan |
EAN | 5011405125385 |
ECLASS Code | 27200205 |
MFR Part No. | 12/403/3 |
Range | -40 to +50°C |
UNSPSC Code | 41112212 |