noscriptBrannan 12/421/3 JUMBO ELECTRONIC MAX/MIN THERMOMETER -50/ 70C&F 12/421/3 | Cromwell Tools

Brannan

12/421/3 JUMBO ELECTRONIC MAX/MIN THERMOMETER -50/ 70C&F

SKU:

BRN3125207C

MPN:

12/421/3

£15.99

Ex VAT

£19.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Designed to measure temperature and humidity, the jumbo max min thermometer and hygrometer from Brannan® delivers both indoor and outdoor temperature and humidity readings.


    Features and Benefits
    • Durable moulded case with a large, easy-to-read screen
    • Includes a moulded clip, stand or magnet to suit positioning requirements
    • Has a maximum and minimum recording feature
    • Can switch between Celsius and Fahrenheit as required


    Contents
    • 1x Thermometer and Hygrometer
    • 1x 2m cable
    • 1x outdoor probe


    Typical Applications
    • Indoor and outdoor temperature and humidity readings


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    +/-2°C

    Brand

    Brannan

    EAN

    5011405124210

    ECLASS Code

    27200205

    MFR Part No.

    12/421/3

    Range

    -50 to 70°C

    Size

    103 x 98 x 21mm

    UNSPSC Code

    41112212

    Weight

    121g