£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
Product Documents
The digital quick set max min thermometer from Brannan® combines traditional design with digital technology. Resembling a liquid-in-glass style traditional thermometer, it's easily set with a single push button and provides a triple display for clear temperature readings.
Features and Benefits
• Delivers high accuracy readings
• Large LCD display is clear and easy to read
• Integrated hanging hook for easy wall mounting
• Displays maximum, current and minimum readings simultaneously for convenience
Typical Applications
• Measuring environmental temperature
Attribute | Value |
---|---|
Accuracy | +/-1°C |
Brand | Brannan |
EAN | 5011405124302 |
ECLASS Code | 27200205 |
Includes | White Case |
MFR Part No. | 12/430/0 |
Range | -20 to 50°C |
Resolution | 0.1°C |
Size | 208 x 70 x 35mm |
UNSPSC Code | 41112212 |
Weight | 144.5g |