£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
The Brannan® waterproof, digital max min thermometer combines traditional design with digital technology. Resembling a liquid-in-glass style traditional thermometer, it's easily set with a single push button and provides a triple display for clear temperature readings.
Features and Benefits
• Weatherproof design for both indoor and outdoor use
• Provides high accuracy readings
• Clear LCD display is easy to read
• Integrated hanging hook for wall mounting
• Waterproof to IP66 for product longevity
• Easy to clean for maximum hygiene
Typical Applications
• Temperature measurements
• Laboratory use
• Catering
Standards
• IP66
Attribute | Value |
---|---|
Accuracy | +/-1°C |
Brand | Brannan |
EAN | 5011405124340 |
ECLASS Code | 27200205 |
MFR Part No. | 12/434/3 |
Range | -20 to 50°C |
Size | 210 x 70 x 20.5mm |
Thermometer Type | Digital |
UNSPSC Code | 41112212 |
Weight | 150g |