SKU:
BRN3125210C
MPN:
13/450/0
£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
This thermo-moisture meter from Brannan® is an essential tool for professionals requiring precise moisture and temperature measurements on woods, bamboo, paper, wood fibre articles, and building materials. Designed to meet Brannan®'s high standards of quality and accuracy, it provides simultaneous readings and simplifies the assessment process with its user-friendly design.
Features and Benefits
• Measure dew point and wet bulb temperature with precision
• Navigate with ease using the large color LCD display
• Efficient simultaneous measurement and display of moisture and temperature
• Tailor measurements with materials selection feature
• Intuitive moisture level indication through tricolor LED bar graph
• Illuminate work areas with the built-in torch
• Keep track with MAX/DATA hold functions
• Optimise battery life with the auto power off feature
Content
• 1x thermo-moisture meter
• 5x LR44 1.5V batteries
• 1x calibration certificate
• 1x protective pouch
• 2x electrode pins
Typical Applications
• Woodworking
• Construction
• Paper production
Attribute | Value |
---|---|
Accuracy | 1°C |
Brand | Brannan |
EAN | 5011405134509 |
ECLASS Code | 27200205 |
MFR Part No. | 13/450/0 |
Range | -20 to 70°C |
Size | 129.8 x 55.8 x 26.5mm |
Thermometer Type | Thermo-Moisture Meter |
UNSPSC Code | 41112212 |