£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
Product Documents
This 5-in-1 multi-function environment meter is a cost-effective solution for health and safety compliance in workplaces. Essential for diverse environments, it simultaneously measures sound levels, light levels, airflow, humidity (%RH), and temperature. With dual sensors for temperature and independent Min/Max memory, it provides comprehensive monitoring. Ideal for those prioritising workplace safety, this meter offers a convenient and efficient introduction to environmental measurements in two simultaneous environments.
Features and Benefits
• Easily replaceable vanes for extended usability
• Keep track with max/min/data hold functions
• Navigate effortlessly with the large backlit LCD
• Stay informed with over-range and low battery indicators
• Large digits and function indicators ensures user-friendly operation
Contents
• 1x multi-function environment meter
• 1x 9V battery
• 1x calibration certificate
• 1x heavy duty case
Typical Applications
• Industrial settings
• Laboratories
• Offices
Standards
• CIE standard illuminate A (2856K)
Attribute | Value |
---|---|
Accuracy | +/-2.0°C |
Brand | Brannan |
EAN | 5011405134646 |
ECLASS Code | 27200205 |
MFR Part No. | 13/464/0 |
Range | -40 to 70°C |
Resolution | +/-0.1°C |
Size | 252 x 66 x 33mm |
Thermometer Type | Environment Meter |
UNSPSC Code | 41112212 |
Weight | 575g |