£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
Features and Benefits
• Auto shut off after fifteen minutes of inactivity to preserve battery life (can be enabled or disabled)
• Large backlit LCD colour screen provides easy visibility
• Low battery indicator alerts when batteries need replacing
• Provides a wide range of user selectable units of measurement to suit requirements
• Record and data hold function for easy data retrieval and logging
Contents
• 1x mini anemometer
• 1x 3-point calibration certificate
• 3x AAA batteries (provides sixty hours on continuous use)
Typical Applications
• Air velocity measurements
Attribute | Value |
---|---|
Accuracy | +/-1.5°C |
Brand | Brannan |
EAN | 5011405134707 |
ECLASS Code | 27200205 |
MFR Part No. | 13/470/0 |
Range | -20 to 70°C |
Resolution | 0.1°C |
Size | 178.5 x 56 x 30.5mm |
Thermometer Type | Anemometer |
UNSPSC Code | 41112212 |
Weight | 114.5g |