£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
The Brannon® mini thermo-sound level meter provides accurate sound level and temperature readings in a range of environments.
Features and Benefits
• Provides fast and accurate results
• Delivers a wide frequency range
• Auto power-off after fifteen minutes of inactivity (can be disabled if required)
• Colour LCD display for clear readings
• Display has a backlight for use in low lighting environments
• Provides various functions for data reading to suit requirements
• Low battery indicator alerts user to battery change for continued productivity
Contents
• 1x omni sound meter
• 3x AAA batteries (provides up to sixty hours on continuous use)
• x1 3-point calibration certificate
Typical Applications
• Measuring sound and temperature
Attribute | Value |
---|---|
Accuracy | +/-1.5°C |
Brand | Brannan |
EAN | 5011405134714 |
ECLASS Code | 27200205 |
MFR Part No. | 13/471/0 |
Range | -20 to 70°C |
Resolution | 0.1°C |
Size | 144 x 56 x 30.5mm |
Thermometer Type | Thermo-Sound Level Meter |
UNSPSC Code | 41112212 |
Weight | 100.5g |