£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
This mini digital light level meter is a portable solution for precise luminance measurement. Its user-friendly design, compact build, and durability cater to professionals and enthusiasts who prioritise convenience. Accurately measuring illuminance and temperature, the hi-contrast color LCD display, along with features like max/min display and data hold, ensures usability. This digital light level meter offers a ready-to-use solution for versatile applications, making it an indispensable tool for those seeking reliability and ease of use in light level measurements.
Features and Benefits
• Experience precision with high accuracy and rapid response
• Navigate with ease using the color LCD display featuring a convenient backlight
• Tailor measurements to your preference with selectable units for luminance and temperature
• Keep track of extremes with the Max/Min recording function
• Enjoy seamless operation with automatic measurements and a user-friendly interface
• Stay informed with low battery and over-range indicators
• Optimise energy use with the auto power off function, easily toggled on/off
• Adapt to varying conditions with automatic parameter revision for nonstandard illumination
• Trust in reliability with a supplied 3-point calibration certificate
• Ensure compliance and environmental responsibility with CE & RoHS/WEEE certifications
Content
• 1x mini digital light level meter
• 3x AAA batteries (up to 60 hours of working time on continuous use)
• 1x operating instructions
• 1x 3-point calibration certificate
• 1x operation instructions
Typical Applications
• Environmrntal monitoring
• Health and safety checks
• Industrial applications
Attribute | Value |
---|---|
Accuracy | +/-1.5°C |
Brand | Brannan |
EAN | 5011405134721 |
ECLASS Code | 27200205 |
MFR Part No. | 13/472/0 |
Range | -20 to 70°C |
Resolution | 0.1°C |
Size | 174.5 x 56 x 30.5mm |
Thermometer Type | Thermo-Light Level Meter |
UNSPSC Code | 41112212 |
Weight | 115.5g |