£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
This digital instrument combines the functions of a thermometer and humidity meter in a compact and user-friendly design. Ideal for customers seeking efficiency and versatility, it features a max/min display, data hold function, and a color LCD screen. Suitable for diverse applications, it provides accurate temperature and humidity measurements.
Features and Benefits
• Measure dew point and wet bulb temperature with precision
• Experience high accuracy and rapid response for efficient readings
• Keep track of extremes with max/min recording and hold function
• Navigate effortlessly with the color LCD display featuring a convenient backlight
• Tailor measurements to your preference with selectable units (°C/F)
• Stay informed with low battery and over-range indicators
• Optimise energy use with the auto power off function, easily toggled on/off
Content
• 1x mini humidity and temperature meter
• 3x AAA batteries (up to 50 hours of working time on continuous use)
• 1x 3-point calibration certificate
• 1x user instructions
Typical Applications
• Homes and offices
• Research settings
• Industrial applications
Standards
• CE
• RoHS/WEEE certifications
Attribute | Value |
---|---|
Accuracy | +/-1°C |
Brand | Brannan |
EAN | 5011405134738 |
ECLASS Code | 27200205 |
MFR Part No. | 13/473/0 |
Range | -20 to 70°C |
Resolution | 0.1°C |
Size | 168 x 56 x 30.5mm |
UNSPSC Code | 41112212 |
Weight | 106.5g |