£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
Product Documents
The Brannan® Legionnaire's Disease Assessment Kit is an essential tool for employers and landlords, ensuring compliance with legal obligations regarding Legionnaire's disease prevention. This specialised kit empowers users to conduct thorough risk assessments by measuring water temperatures in pipes and tanks, key areas susceptible to Legionnaire's disease bacteria (LDB) growth. By offering a proactive approach to water system hygiene, it aids in mitigating the risk of Legionnaire's disease, making it an indispensable solution for those seeking regulatory compliance and preventive measures.
Features and Benefits
• Assurance with a 2-point Calibration Certificate (at 0°C and 100°C) for precision
• Stay informed and in control with the High/Low temperature alarm feature
• Maintain accuracy with the calibration function, ensuring reliable temperature readings
• Enhanced visibility in any environment with the backlight feature
• Keep track of temperature extremes with Max/Min recording capability
• Versatility with a built-in magnet for easy attachment to metal surfaces
• Efficient energy use with the auto power off function
• Convenient handling options: handheld, flip stand, and hanging hook for various applications
• Protection and portability ensured with the included protective pouch
Content
• 1x waterproof probe thermometer
• 1x water resistant timer
• 1x operating instructions
• 1x calibration certificate traceable to national standard
• 1x disposable gloves
• 10x antiseptic wipes
Typical Applications
• Commercial
• Residential
• Healthcare
• Industrial
Standards
• IP68 - thermometer
• IP64 - timer
Attribute | Value |
---|---|
Brand | Brannan |
EAN | 5011405138002 |
ECLASS Code | 27200205 |
MFR Part No. | 13/800/3 |
Range | -40 to 300°C |
Resolution | 0.1°C |
Thermometer Type | Contact |
UNSPSC Code | 41112212 |