noscriptBrannan 14/374/3 380mm FACTORY ACT THERMOMETER 14/374/3 | Cromwell Tools

Brannan

14/374/3 380mm FACTORY ACT THERMOMETER

SKU:

BRN3125080H

MPN:

14/374/3

£8.99

Ex VAT

£10.79

Inc VAT

IN STOCK (7)

    Product Details

    Moulded plastic casing with fixture holes. Spirit filled. All factory act thermometers have +16°C, +60°F clearly marked to comply with health and safety laws.
    Range: -10°C to +50°C. +20°F to +120°F.


    Product Specification
    Attribute
    Value

    Accuracy

    1.5°C

    Brand

    Brannan

    EAN

    5011405143747

    ECLASS Code

    27200205

    MFR Part No.

    14/374/3

    Range

    10 to 50°C

    Size

    380x75x10mm

    UNSPSC Code

    41112212