£4.49
Ex VAT
£5.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Moulded plastic casing with fixture holes. Spirit filled. All factory act thermometers have +16°C, +60°F clearly marked to comply with health and safety laws.
Range: -10°C to +50°C. +20°F to +120°F.
Attribute | Value |
---|---|
Accuracy | 1°C |
Brand | Brannan |
EAN | 5011405143907 |
ECLASS Code | 27200205 |
MFR Part No. | 14/390/3 |
Range | 10 to 50°C |
Size | 240x65x8mm |
UNSPSC Code | 41112212 |