SKU:
BRN3125218F
MPN:
15/421/0
£137.00
Ex VAT
£164.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Dial Thermometer from Brannan® features a stainless steel spiked stem for precision temperature measurements.
Features and Benefits
• Portable and convenient when working on site
• Durable construction with weatherproof stainless steel and bezel casing
• Display is clear and easy to read
• Uses a liquid expansion measuring system for high quality readings
• Available in a choice of temperature ranges and stem lengths to suit requirements
Typical Applications
• Outdoor use
• Testing bitumen and asphalt
Standards
• BS EN 13190
• IP67
Attribute | Value |
---|---|
Additional Features | 600mm Stem |
Brand | Brannan |
ECLASS Code | 27200205 |
MFR Part No. | 15/421/0 |
Range | 0 to 300°C |
Thermometer Type | Contact |
UNSPSC Code | 41112212 |
Weight | 1180g |