£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Product Documents
The Brannan® LO-tox™ reversible pocket test thermometer offers a reliable and cost-effective solution for temperature measurement, replacing mercury with the safe and EU-compliant Brannan® blue-colored alternative, LO-tox™ filling. The thermometer provides high legibility and accuracy while being calibrated for total immersion.
Features and Benefits
• Reliable temperature measurement without mercury for safety and compliance
• Calibrated for total immersion to provide accurate readings in various applications
• Addresses environmental concerns and EU regulations for a responsible choice
• Supplied with a heavy-duty aluminium pocket for safe storage
Typical Applications
• Laboratory
• Industrial applications
• Educational settings
Attribute | Value |
---|---|
Brand | Brannan |
ECLASS Code | 27200205 |
Includes | Aluminium Protective Case With Pocket Clip |
MFR Part No. | 17/848/3 |
Range | -10 to 110°C |
Size | 165 x Ø12mm |
Thermometer Type | Contact |
UNSPSC Code | 41112212 |
Weight | 26g |