£45.79
Ex VAT
£54.95
Inc VAT
Product Details
Product Specification
Product Documents
This waterproof, handheld test thermometer with a flexible cable and tapered stainless steel probe ensures accurate temperature measurements in diverse environments. Conveniently supplied in an individual box with full instructions, it caters to professionals and enthusiasts prioritizing precision and reliability in temperature testing. The thermometer's durability, versatility, and commitment to accuracy make it an indispensable tool for various applications, providing ease of use and peace of mind in temperature measurements.
Features and Benefits
• Stay informed with a High/Low temperature alarm
• Maintain accuracy with the calibration function
• Navigate effortlessly with the backlight feature
• Keep track of extremes with Max/Min recording capability
• Conveniently attach to metal surfaces with the built-in magnet
• Optimise energy use with the auto power off feature
• Enjoy versatile handling options: handheld, flip stand, and hanging hook
Contents
• 1x HCCP thermometer
• 2x CR2032 Lithium button battery
• 1x calibration certificate (at 0°C and 100°C)
• 1x Protective pouch
Typical Applications
• Food preparation
• Quality control
• Scientific research
Standards
• IP68
Attribute | Value |
---|---|
Accuracy | +/-0.5°C |
Brand | Brannan |
EAN | 5011405386007 |
ECLASS Code | 27200205 |
MFR Part No. | 38/600/0 |
Range | -40 to 300°C |
Resolution | 0.1°C |
Size | 106 x 54 x 23.5mm |
Thermometer Type | HACCP Thermometer |
UNSPSC Code | 41112212 |
Weight | 140.5g |